Skip Content
FITTING HYDRLC CODE 61 90 ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING HYDRLC CODE 61 90 ELBOW

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11971-10-10
  • Mfr. Model # 11971-10-10
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3147
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupling. Style 11971 (BW-PA90). 90 degree elbow split flange SAE code 61.

Technical Specs

  • Flange Size (In.) 5/8
  • Hose (In.) 5/8
  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Hose I.D. 5/8"
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel
  • Standards ISO 12151-3
  • Length (In.) 3.62

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List