Skip Content
FITTING HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING HYDRAULIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10671-20-20
  • Mfr. Model # 10671-20-20
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3146
  • Shipping Weight 5.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 106BW (BW-FJ), female JIC 37 degree swivel, straight, 1-1/4 inches inside diameter hose to 2-1/2 inches-12 37 degree swivel female.

Technical Specs

  • Hydraulic Hose I.D. 1-1/4"
  • Hydraulic Fitting Thread Size 1-5/8"-12
  • Fitting Shape 37 Degrees Elbow
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Item Hydraulic Hose Fitting
  • Length (In.) 3.92
  • Fitting Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list