Skip Content
FITTING HOSE BARB SWIVEL 1/4 TO 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING HOSE BARB SWIVEL 1/4 TO 1/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR131-4A
  • Mfr. Model # 131-4A
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Swivel coupler, hose barb, ball seat with gasket to female straight pipe, 1/4 in. inside hose diameter, 1/8 in. pipe.

Technical Specs

  • Item Straight Pipe Swivel - Ball Type
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Basic Fitting Shape Coupler
  • Specific Fitting Shape Coupler
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list