FITTING HOSE BARB SWIVE 1/4 TO 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING HOSE BARB SWIVE 1/4 TO 5/16

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR128-45
  • Mfr. Model # 128-45
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Swivel coupler, hose barb to female 45 degree SAE flare, 1/4 in. inside hose diameter, 5/16 in. pipe.

Technical Specs

  • Item 45 deg. Female Flare
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Specific Fitting Shape Coupler
  • Basic Fitting Shape Coupler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list