Skip Content
FITTING HOSE BARB ELBOW 5/16 TO 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING HOSE BARB ELBOW 5/16 TO 1/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR140-5A
  • Mfr. Model # 140-5A
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.41 lbs

Product Details

Brass hose barb fitting, 45 degree elbow, hose barb to male pipe, 5/16 in. inside diameter hose , 1/8 in. male pipe thread.

Technical Specs

  • Item 45 deg. Male Pipe Elbow
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Pipe Fitting Material Brass
  • Specific Fitting Shape 45 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list