FITTING HOSE BARB 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING HOSE BARB 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR138-6
  • Mfr. Model # 138-6
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1808
  • Shipping Weight 0.03 lbs

Product Details

Brass oxygen and acetylene fitting, type B standard hose barb nipple, for use with FAR137R or FAR137L hose nuts, 3/8 in. inside hose diameter,

Technical Specs

  • For Use With FAR137R or FAR137L hose nuts
  • Item Type B Standard Hose Barb
  • Gas Type Oxygen/Acetylene
  • Number of Pieces 1
  • Thread Size Hose Barb 3/8" HID
  • Fitting Size B
  • Construction Brass
  • Connection 3/8" hose barb
  • Function Hose Barb

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list