Skip Content
FITTING HOSE BARB 1IN MPIPE 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING HOSE BARB 1IN MPIPE 3/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR125-16E
  • Mfr. Model # 125-16E
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Coupler, 1 in. brass hose x 3/4 in. male pipe threads.

Technical Specs

  • Item Male Pipe
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Coupler
  • Basic Fitting Shape Coupler
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list