FITTING HOSE BARB 1IN MPIPE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING HOSE BARB 1IN MPIPE 1IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR125-16H
  • Mfr. Model # 125-16H
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Coupler, 1 in. brass hose x 1 in. male pipe threads.

Technical Specs

  • Item Male Pipe
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Specific Fitting Shape Coupler
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Coupler
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list