Skip Content
FITTING HOSE BARB 1/4IN MPIPE 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING HOSE BARB 1/4IN MPIPE 1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR125-4A
  • Mfr. Model # 125-4A
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.026 lbs

Product Details

Coupler, 1/4 in. brass hose x 1/8 in. male pipe threads.

Technical Specs

  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Item Male Pipe
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Coupler
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Shape Coupler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list