FITTING HOSE BARB 1/2IN FPIPE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING HOSE BARB 1/2IN FPIPE 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR126-8B
  • Mfr. Model # 126-8B
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Coupler, 1/2 in. brass hose x 1/4 in. fitting pipe threads.

Technical Specs

  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Item Female Pipe
  • Specific Fitting Shape Coupler
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Coupler
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list