Skip Content
Discontinued with Replacement
FITTING GRSE STRT DR-IN 3/16IN BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FITTING GRSE STRT DR-IN 3/16IN BULK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11131
  • Mfr. Model # 11131
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs
Suggested Replacement Product
GREASE FITTING DRIVE FIT 3/16 STR

Price: NA

Product Details

Grease Fittings - Bulk, Straight, Drive Diameter: 3/16 inch, Length: 9/16 inch.

Technical Specs

  • Item Straight Grease Fitting
  • Type Drive In Grease Fittings - Bulk
  • Thread Type 3/16" Drive In
  • Overall Length 9/16"
  • Fitting Head Angle Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list