Skip Content
FITTING GRIP-TITE HOSE SAE 5/8 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING GRIP-TITE HOSE SAE 5/8 1/2

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR728-108
  • Mfr. Model # 728-108
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Brass, reusable, female flare, GTite, 5/8 in. hose barb x 1/2 in. female flare swivel.

Technical Specs

  • Outside Dia. 5/8"
  • Item Female Flare Swivel
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Max. Pressure 300 PSI
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list