Skip Content
FITTING GRIP-TITE HOSE R 3/8-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING GRIP-TITE HOSE R 3/8-3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR726-6C
  • Mfr. Model # 726-6C
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Brass grip tite hose fitting, barb to ridged female pipe, 3/8 in. inside diameter, 3/8 in. pipe.

Technical Specs

  • Item Rigid Female Pipe
  • Outside Dia. 3/8"
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Max. Pressure 300 PSI
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list