Skip Content
FITTING GRIP-TITE HOSE FEM 1/4-1/4I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING GRIP-TITE HOSE FEM 1/4-1/4I

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR736-44
  • Mfr. Model # 736-44
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Brass grip tite hose fitting, 45 degree female inverted flare, 1/4 in. inside hose diameter, 1/4 in. tube.

Technical Specs

  • Item Female Inverted Flare
  • Outside Dia. 1/4"
  • Max. Pressure 300 PSI
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list