Skip Content
FITTING GRIP-TITE HOSE 3 3/8 TO 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING GRIP-TITE HOSE 3 3/8 TO 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR737-66
  • Mfr. Model # 737-66
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

37 degree JIC male flare, 3/8 in. hose inside diameter.

Technical Specs

  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Outside Dia. 3/8"
  • Item Male Flare
  • Max. Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list