FITTING GREASE STRT SAE 1/4IN BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FITTING GREASE STRT SAE 1/4IN BULK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11105
  • Mfr. Model # 11105
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Grease Fittings - Bulk, Straight, Length: 1/2 inch.

Technical Specs

  • Item Straight Grease Fitting
  • Overall Length 1/2"
  • Fitting Head Angle Straight
  • Fitting Thread Type SAE-LT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list