Discontinued with Replacement
FITTING GREASE 90DG SAE 1/8IN BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FITTING GREASE 90DG SAE 1/8IN BULK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11104
  • Mfr. Model # 11104
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs
Suggested Replacement Product
GREASE FITTING 1/8NPT 90 DEGREES

Your Price: NA

Product Details

Grease Fittings - Bulk, 90 Degree, Length: 27/32 inch.

Technical Specs

  • Item 90 Degrees Grease Fitting
  • Overall Length 27/32"
  • Fitting Head Angle 90.0 Degrees
  • Fitting Thread Type NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list