Skip Content
Discontinued with Replacement
FITTING GREASE 90DG MET 8MM BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FITTING GREASE 90DG MET 8MM BULK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11119
  • Mfr. Model # 11119
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs
Suggested Replacement Product
GREASE FITTING 8MM 90 DEG

Price: NA

Product Details

Grease Fittings - Bulk, 90 Degree, Length: 8 mm.

Technical Specs

  • Thread Size M8 X 1
  • Item 90 Degrees Grease Fitting
  • Type Metric Grease Fittings - Bulk
  • Overall Length 19.0 mm
  • Thread Type Metric
  • Fitting Head Angle 90.0 Degrees
  • Fitting Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list