Discontinued with Replacement
FITTING GREASE 45DG SAE 1/4IN BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FITTING GREASE 45DG SAE 1/4IN BULK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11107
  • Mfr. Model # 11107
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs
Suggested Replacement Product
GREASE FITTING 1/4-28 45 DEGREES

Your Price: NA

Product Details

Grease Fittings - Bulk, 45 Degree, Length: 7/8 inch.

Technical Specs

  • Item 45 Degrees Grease Fitting
  • Overall Length 7/8"
  • Fitting Head Angle 45.0 Degrees
  • Fitting Thread Type SAE-LT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list