Skip Content
FITTING GREASE 10MM 45 DEGREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING GREASE 10MM 45 DEGREE

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC5182
  • Mfr. Model # 5182
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 2880
  • Shipping Weight 0.03 lbs

Product Details

Bulk grease fitting, 10 mm, 45 degree angle.

Technical Specs

  • Item Grease Fitting
  • Overall Length 25/64"
  • Thread Size M10
  • Thread Type Metric
  • Type 45 deg.
  • Material Carbon Steel
  • Fitting Head Angle 45.0 Degrees
  • Fitting Thread Type Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list