FITTING GREASE 100 FITTINGS AST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING GREASE 100 FITTINGS AST

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC5469
  • Mfr. Model # 5469
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 2879
  • Shipping Weight 1.77 lbs

Product Details

Standard grease fitting assortment. 100 assorted fittings.

Technical Specs

  • Includes (20) 1/8" NPT Straight, (40) 1/4"-28 Straight Short Thread, (10) 1/4"- 28 45 deg. Angle Short Thread, (10) 1/8" NPT 65 deg. Angle, (10) 1/8" NPT 90 deg. Angle, (10) 1/4"-28 90 deg. Angle Short Thread
  • Thread Type SAE
  • Number of Pieces 100
  • Item Grease Fitting Assortment
  • Thread Size 1/8" - 1/4"
  • Type Fractional Assortment
  • Grease Fitting Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list