FITTING GREASE 1/8NPT STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

FITTING GREASE 1/8NPT STRAIGHT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGF18NPTS
  • Mfr. Model # GF18NPTS
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2879
  • Shipping Weight 0.015 lbs

Product Details

Hexavalent Grease Fittings, Straight, Length: 21/32 inch.

Technical Specs

  • Item Straight Grease Fitting
  • Overall Length 21/32"
  • Meets/Exceeds Exceeds ASTM B 117
  • Relief Pressure Max. 6000 PSI
  • Fitting Head Angle Straight
  • Fitting Thread Type NPT
  • Fitting Finish Zinc-Plated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list