Skip Content
FITTING GREASE 1/4IN 65 DEGREE ANGL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING GREASE 1/4IN 65 DEGREE ANGL

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC5350
  • Mfr. Model # 5350
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 2880
  • Shipping Weight 0.04 lbs

Product Details

Grease fitting.1/4 inch pipe thread, 65 degree angle, 1/4 inch NPT, 1-5/32 inch length.

Technical Specs

  • Item Grease Fitting
  • Type 1/4" Pipe Thread - Straight and Angle
  • Thread Size 1/4"
  • Overall Length 1-1/32"
  • Thread Type NPT
  • Material Carbon Steel
  • Fitting Thread Type NPT
  • Fitting Head Angle 65.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list