Skip Content
FITTING GREASE 1/4-28 90 DEGREES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING GREASE 1/4-28 90 DEGREES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGF14NFA90
  • Mfr. Model # GF14NFA90
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2879
  • Shipping Weight 0.96 lbs

Product Details

Hexavalent Grease Fittings, 90 Degree: Length: 25/32 inch.

Technical Specs

  • Thread Size 1/4" - 28"
  • Item Grease Fitting
  • Overall Length 25/32"
  • Type SAE Grease Fittings - Bulk
  • Finish Zinc Plated
  • Meets/Exceeds Exceeds ASTM B 117
  • Relief Pressure Max. 6000 PSI
  • Fitting Head Angle 90.0 Degrees
  • Fitting Finish Zinc-Plated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list