Skip Content
FITTING FUELLINE HOSE B 3/4 - 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FUELLINE HOSE B 3/4 - 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR325-12D
  • Mfr. Model # 325-12D
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.139 lbs

Product Details

Brass fuel line hose barb fitting, coupler hose barb to male pipe, 3/4 in. inside hose diameter, 1/2 in. pipe.

Technical Specs

  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Item Male Pipe
  • Specific Fitting Shape Coupler
  • Basic Fitting Shape Coupler
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List