Skip Content
FITTING FLR TEE ENDS-PIPE 5/8-1/28I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLR TEE ENDS-PIPE 5/8-1/28I

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR45-10D
  • Mfr. Model # 45-10D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Tee, 5/8 in. FL x 1/2 in. male pipe threads.

Technical Specs

  • Outside Dia. 5/8"
  • Item Male Pipe Branch Tee
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 650 PSI
  • Specific Fitting Shape Branch Tee
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list