Skip Content
FITTING FLR TEE-ENDS/PIPE 1/4-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLR TEE-ENDS/PIPE 1/4-1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR51-4B
  • Mfr. Model # 51-4B
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Brass SAE 45 degree flare tee ends tube and pipe center tube, 1/4 in. FL x 1/4 in. male pipe threads x 1/4 FL.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Run Tee
  • Outside Dia. 1/4"
  • Max. Pressure 1400 PSI
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Run Tee
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list