Skip Content
FITTING FLR SVL MALE INVT 1/4-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLR SVL MALE INVT 1/4-1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR735-44
  • Mfr. Model # 735-44
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

GTite, 1/4 in. hose barb x 1/4 in. inverted flare swivel.

Technical Specs

  • Item Male Inverted Flare
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Outside Dia. 1/4"
  • Max. Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list