Skip Content
FITTING FLR SVL MAL INVT 1/4-3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLR SVL MAL INVT 1/4-3/16IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR735-43
  • Mfr. Model # 735-43
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

GTite, 1/4 in. hose barb x 3/16 in. inverted flare swivel.

Technical Specs

  • Item Male Inverted Flare
  • Outside Dia. 1/4"
  • Temp. Range - 40 Degrees F - 220 Degrees F
  • Max. Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list