Skip Content
FITTING FLR 90ELB-M/PIPE 5/8-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLR 90ELB-M/PIPE 5/8-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR49-10D
  • Mfr. Model # 49-10D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

90 degree elbow, 5/8 in. FL x 1/2 in. male pipe threads.

Technical Specs

  • Outside Dia. 5/8"
  • Item 90 deg. Male Pipe Elbow
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 650 PSI
  • Pipe Size - Pipe Fitting 1/2"
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list