Skip Content
FITTING FLR 90ELB-F/PIPE 5/8-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLR 90ELB-F/PIPE 5/8-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR50-10D
  • Mfr. Model # 50-10D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

90 degree elbow, 5/8 in. FL x 1/2 in. fitting pipe threads.

Technical Specs

  • Outside Dia. 5/8"
  • Max. Pressure 650 PSI
  • Item 90 deg. Elbow
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list