FITTING FLR 90ELB-F/PIPE 1/4-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FLR 90ELB-F/PIPE 1/4-1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR50-4B
  • Mfr. Model # 50-4B
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

90 degree elbow, 1/4 in. FL x 1/4 in. fitting pipe threads.

Technical Specs

  • Item 90 deg. Elbow
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Outside Dia. 1/4"
  • Max. Pressure 1400 PSI
  • Pipe Size - Pipe Fitting 1/4"
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list