Skip Content
FITTING FLR 45ELB-M/PIPE 1/2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLR 45ELB-M/PIPE 1/2-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR54-8D
  • Mfr. Model # 54-8D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

45 degree elbow, 1/2 in. Fl x 1/2 in. male pipe threads.

Technical Specs

  • Outside Dia. 1/2"
  • Item 45 deg. Elbow
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 750 PSI
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list