FITTING FLAT PLT 4 HOLE TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FITTING FLAT PLT 4 HOLE TEE

SUPER-STRUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSAB220
  • Mfr. Model # AB220
  • UNSPSC # 39121434
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Gold
  • Finish Gold Galvanized
  • Item Channel Connecting Plate
  • Cable Range -
  • Includes -
  • Depth 5-3/8"
  • Thickness 1/4"
  • Material Steel
  • Width 3-1/2"
  • Sub-Category Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list