Skip Content
FITTING FLARE UNION TUBE-TUBE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLARE UNION TUBE-TUBE 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR42-4
  • Mfr. Model # 42-4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Union, 1/4 in. female flare.

Technical Specs

  • Max. Pressure 1400 PSI
  • Item Union Coupling
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Outside Dia. 1/4"
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list