FITTING FLARE TUBE TO MA 3/4 TO 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FLARE TUBE TO MA 3/4 TO 3/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR3748-12E
  • Mfr. Model # 3748-12E
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 1804
  • Shipping Weight 0.3 lbs

Product Details

Brass JIC 37 degree, flare connector tube to male pipe, 3/4 in tube, 3/4 in pipe.

Technical Specs

  • Outside Dia. 3/4"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Male Pipe Connector
  • Max. Pressure 3500 PSI
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Connector
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal
  • Specific Fitting Shape Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list