Skip Content
FITTING FLARE TUBE-M/PIPE 1/2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLARE TUBE-M/PIPE 1/2-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR48-8D
  • Mfr. Model # 48-8D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Connector tube, 1/2 in. FL x 1/2 in. male pipe threads.

Technical Specs

  • Item Male Pipe Connector
  • Outside Dia. 1/2"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 750 PSI
  • Pipe Size - Pipe Fitting 1/2"
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list