FITTING FLARE TUBE COUPL 1/4 TO 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FLARE TUBE COUPL 1/4 TO 1/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR33-4B
  • Mfr. Model # 33-4B
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Product Details

Brass SAE 45 degree flare connector female to male pipe, 1/4 in tube, 1/4 in pipe.

Technical Specs

  • Item Female Flare Male Pipe Connector
  • Outside Dia. 1/4"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1400 PSI
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Connector
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list