Skip Content
FITTING FLARE TUBE COUPL 1/2 TO 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLARE TUBE COUPL 1/2 TO 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR33-8C
  • Mfr. Model # 33-8C
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.128 lbs

Product Details

Brass SAE 45 degree flare connector female to male pipe, 1/2 in tube, 3/8 in pipe.

Technical Specs

  • Item Female Flare Male Pipe Connector
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Outside Dia. 1/2"
  • Max. Pressure 750 PSI
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Connector
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Shape Connector
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list