Skip Content
FITTING FLARE TEE TUBE 3 END 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLARE TEE TUBE 3 END 5/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR44-10
  • Mfr. Model # 44-10
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Brass SAE 45 degree flare tee tube, three ends, 5/8 in. FL.

Technical Specs

  • Outside Dia. 5/8"
  • Item Union Tee
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 650 PSI
  • Basic Fitting Material Metal
  • Basic Fitting Shape Union
  • Specific Fitting Shape Tee Union
  • Pipe Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list