Skip Content
FITTING FLARE TEE TUBE 3 END 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLARE TEE TUBE 3 END 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR44-8
  • Mfr. Model # 44-8
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Brass SAE 45 degree flare tee tube, three ends, 1/2 in. FL.

Technical Specs

  • Item Union Tee
  • Outside Dia. 1/2"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 750 PSI
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Tee Union
  • Basic Fitting Material Metal
  • Basic Fitting Shape Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list