FITTING FLARE SLEEVE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FLARE SLEEVE 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR3721-6
  • Mfr. Model # 3721-6
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Brass JIC 37 degree flare sleeve, 3/8 in tube diameter.

Technical Specs

  • Item Sleeve
  • Outside Dia. 3/8"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 5000 PSI
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Sleeve
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list