Skip Content
FITTING FLARE SEALING PLUG 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLARE SEALING PLUG 5/16IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR58-5
  • Mfr. Model # 58-5
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Sealing plug, 5/16 in. FL.

Technical Specs

  • Item Sealing Plug
  • Max. Pressure 1200 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Outside Dia. 5/16"
  • Specific Fitting Shape Plug
  • Basic Fitting Shape Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list