Skip Content
FITTING FLARE SEALING CAP NUT 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLARE SEALING CAP NUT 3/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR56-12
  • Mfr. Model # 56-12
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Sealing cap nut, 3/4 in. FL.

Technical Specs

  • Item Sealing Cap Nut
  • Outside Dia. 3/4"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 550 PSI
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list