Skip Content
FITTING FLARE FORGED NUT BS 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLARE FORGED NUT BS 5/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR40-10
  • Mfr. Model # 40-10
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Brass flare forged nut, standard hex, 5/8 in.

Technical Specs

  • Outside Dia. 5/8"
  • Item Forged Nut
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 650 PSI
  • Specific Fitting Shape Nut
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Nut
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list