Skip Content
FITTING FLARE FORGED NUT BS 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLARE FORGED NUT BS 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR40-4
  • Mfr. Model # 40-4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Brass SAE 45 degree fitting, flare forged nut short standard type, 5/8 in. hex, 1/4 in. outside diameter tube.

Technical Specs

  • Outside Dia. 1/4"
  • Item Forged Nut
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1400 PSI
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list