Skip Content
FITTING FLARE FORGED NUT 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLARE FORGED NUT 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR39-6
  • Mfr. Model # 39-6
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Brass SAE 45 degree fitting, flare forged nut long standard type, 3/8 in. tube.

Technical Specs

  • Item Forged Long Nut
  • Outside Dia. 3/8"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1000 PSI
  • Basic Fitting Material Metal
  • Specific Fitting Shape Nut
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list