Skip Content
FITTING FLARE ELBOW 45 T 1/2 TO 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING FLARE ELBOW 45 T 1/2 TO 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR3754-8C
  • Mfr. Model # 3754-8C
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Brass JIC 37 degree flare elbow 45 degree tube to male pipe, 1/2 in. tube, 3/8 in. pipe.

Technical Specs

  • Item 45 deg. Male Pipe Elbow
  • Outside Dia. 1/2"
  • Max. Pressure 4500 PSI
  • Specific Fitting Shape 45 Degrees Elbow
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list