FITTING FLARE 90 ELBOW T 1/4 TO 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FLARE 90 ELBOW T 1/4 TO 1/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR3749-4A
  • Mfr. Model # 3749-4A
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 1804
  • Shipping Weight 0.04 lbs

Product Details

Brass JIC 37 degree, flare 90 degree elbow tube to male pipe, 1/4 in tube, 1/8 in pipe.

Technical Specs

  • Item 90 deg. Male Pipe Elbow
  • Outside Dia. 1/8"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 5000 PSI
  • Pipe Fitting Material Brass
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list