FITTING FLANGE CODE 61 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING FLANGE CODE 61 1-1/2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11571-24-24
  • Mfr. Model # 11571-24-24
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3147
  • Shipping Weight 8.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 115BW (BW-PA), straight split flange SAE code 61, 1.5 inch inside diameter hose, 2.38 inches outside diameter flange.

Technical Specs

  • Hose (In.) 1-1/2
  • Flange Size (In.) 1-1/2
  • Fitting Shape Straight
  • Hydraulic Hose I.D. 1-1/2"
  • Fitting Material Steel
  • Length (In.) 5.46
  • Item Hydraulic Hose Fitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list